x

Take 15% off your entire order!

Offer applied at checkout

Ultra Roof Drip Diverter® 10' X 10' - 1787

Ultra Roof Drip Diverter® 10' X 10' - 1787

Item #: WB795213

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 15' x 15'
  • 20' x 20'
  • 12' x 12'
  • 10' x 10'
  • 5' x 5'
  • 7' x 7'

10' x 10'

$132.00 up to 14% OFF

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Roof Drip Diverter® 10' X 10' - 1787
Catch roof leaks and divert them away from expensive machinery and equipment. Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose (not included) can then be directed to the proper drainage point. Lightweight material is flame retardant. Heavy-duty D rings are securely attached in each corner to make installations quick and easy.

  • WIDTH INCHES 120
  • WIDTH FEET 10
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND UltraTech
  • CONSTRUCTION Vinyl
  • DESCRIPTION Roof Diverter
  • MANUFACTURERS PART NUMBER 1787
  • SIZE 10' x 10'
  • EMERGENCY PREP Yes
  • PRODUCT FAMILY Leak Diverter Tarps
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Excellent product
    Your review:
    Contained roof leaks until roof repairs were completed. Avoid having to replace stained ceiling tiles, leave roof exposed, leave unsightly buckets on the ground. Completely hid the problem until leak issue fixed and easy installation.
  • Reviewer: Anonymous

    Date: April 08, 2011

    No More Leaks
    Your review:
    It works, great temporary fix.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Roof Drip Diverter® 10' X 10' - 1787

Ultra Roof Drip Diverter® 10' X 10' - 1787

Item #: WB795213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant