Catch roof leaks and divert them away from expensive machinery and equipment. Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose (not included) can then be directed to the proper drainage point. Lightweight material is flame retardant. Heavy-duty grommets are securely attached in each corner to make installations quick and easy.
Ultra Roof Drip Diverter® 15' X 15'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 15 ft |
| Weight | 22 lbs |
| Size | 15 x 15 ft |
Product Details
| Assembly Required | No |
| Type | Roof Leak Diverter |
| Color | Yellow |
| Application | Roof |
| Country of Origin | CHINA |
| Material | Vinyl |
| Description | Roof Diverter |
| Manufacturers Part Number | 1789 |
| Product Type | Roof Leak Diverter |
| Brand | UltraTech |