x

Take 15% off your entire order!

Offer applied at checkout

Ultra Roof Drip Diverter® 5' X 5' - 1785

Ultra Roof Drip Diverter® 5' X 5' - 1785

Item #: WB795211

(4)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 15' x 15'
  • 20' x 20'
  • 12' x 12'
  • 10' x 10'
  • 5' x 5'
  • 7' x 7'

5' x 5'

$55.00 up to 15% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Roof Drip Diverter® 5' X 5' - 1785
Catch roof leaks and divert them away from expensive machinery and equipment. Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose (not included) can then be directed to the proper drainage point. Lightweight material is flame retardant. Heavy-duty D rings are securely attached in each corner to make installations quick and easy.

  • WIDTH INCHES 60
  • WIDTH FEET 5
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND UltraTech
  • CONSTRUCTION Vinyl
  • DESCRIPTION Roof Diverter
  • MANUFACTURERS PART NUMBER 1785
  • SIZE 5' x 5'
  • EMERGENCY PREP Yes
  • PRODUCT FAMILY Leak Diverter Tarps
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 27, 2017

    roof leaks
    Your review:
    these were bought to replace the tarps funnels and duct tape
  • Reviewer: Anonymous

    Date: August 30, 2013

    Drip diverters
    Your review:
    Good product for a leaky roof.
  • Reviewer: Anonymous

    Date: July 11, 2011

    Roof drip diverter
    Your review:
    These work really well. Anyone that has a small pitch will have some type of hole in their roof so these are good for that perfect occasion.
  • Reviewer: Anonymous

    Date: April 07, 2011

    Great Product
    Your review:
    The 5' x 5' Roof Leak Diverter is a great product and it can be deployed in minutes. Great for Department Stores with high ceilings. Protects shoppers from getting dripped on until problem leaks can be repaired.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Roof Drip Diverter® 5' X 5' - 1785

Ultra Roof Drip Diverter® 5' X 5' - 1785

Item #: WB795211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant