x

Take 15% off your entire order!

Offer applied at checkout

Ultra Roof Drip Diverter® 7' X 7' - 1786

Ultra Roof Drip Diverter® 7' X 7' - 1786

Item #: WB795212

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 15' x 15'
  • 20' x 20'
  • 12' x 12'
  • 10' x 10'
  • 5' x 5'
  • 7' x 7'

7' x 7'

$82.00 up to 12% OFF

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Roof Drip Diverter® 7' X 7' - 1786
Catch roof leaks and divert them away from expensive machinery and equipment. Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose (not included) can then be directed to the proper drainage point. Lightweight material is flame retardant. Heavy-duty D rings are securely attached in each corner to make installations quick and easy.

  • WIDTH INCHES 84
  • WIDTH FEET 7
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND UltraTech
  • CONSTRUCTION Vinyl
  • DESCRIPTION Roof Diverter
  • MANUFACTURERS PART NUMBER 1786
  • SIZE 7' x 7'
  • EMERGENCY PREP Yes
  • PRODUCT FAMILY Leak Diverter Tarps
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 27, 2017

    roof leaks
    Your review:
    Lots better than funnels and tarp and easier to hang with the eyelets and duct tape and
  • Reviewer: Anonymous

    Date: November 11, 2013

    Roof Drip Diverter
    Your review:
    This item was exactly what we needed to ease the owners fear that the roof removal would cause damage to their server. The material of the diverter is very substantial and the hose connection high quality.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Roof Drip Diverter® 7' X 7' - 1786

Ultra Roof Drip Diverter® 7' X 7' - 1786

Item #: WB795212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant