Century Room Air Conditioner Motor, 1/10 HP, 1075 RPM, 230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Room Air Conditioner Motor, Permanent Split Capacitor, 1/10 hp, 1075 rpm, 3 speed, 230v, OAO, 0.7 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$295.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 1/10 HP |
| Frame | 42Y |
| Hertz | 50/60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Rings |
| Voltage | 230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 0.7 A |
| Manufacturers Part Number | 9711 |
| Duty | Air Over |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |