Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB765269

MPN #: 18003343

Ingersoll Rand UP6-10-125, 10 HP, Rotary Screw Comp, 120 Gal, Horiz., 125 PSI, 38 CFM, 3PH 200V

Product Description
Ingersoll Rand Rotary Screw Air Compressor 200V, 125PSI, 38CFM, 10HP, 3PH, 120 Gal. Tank

Boosting your company's profits was the main goal that Ingersoll Rand had in mind when it designed the revolutionary UP-Series line of integrated rotary screw air solutions. The UP-Series is more than an integrated air system, it's a complete air solution designed to maximize the key drivers of profitability in today's business.

Features:
  • More Air For Your Money: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Smart, Energy Efficient Controls: Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Installation Close to Point-of-Use: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better & safer work environment
  • Closely Maintained Pressure: Reducing discharge pressure and avoiding excessive pressure bands increases downstream tool and equipment life
  • 70% Fewer Connections: Smart integration eliminates leaks and pressure drops maximizing reliability
  • Compact Footprint Design: Small footprint frees up valuable floor space and reduces install costs
PRICE
$10,919.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74-5/7 in
Height60-5/7 in
Weight650 lbs
Tank Size120 gal
Tank Outlet3/4"

Product Details

Oil Typeoil lubricated
Air DryerNo
Oil SystemSplash Lubricated
Tank Drain ValveManual
Max PSI125 psi
Phase3
Tank OrientationHorizontal
Oil Sight Glassyes
Manufacturers Part Number18003343
Pump TypeRotary
Low Oil ShutoffYes
BrandIngersoll Rand
TypeRotary Screw, 120 Gallon, Horizontal
CFM38 CFM
Horsepower10 HP
ColorBeige
After CoolerYes
Voltage200 V
Air FilterNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME