SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Federal Signal 225-120G Rotating Light, 120VAC, Green

Federal Signal 225-120G Rotating Light, 120VAC, Green

Item #: WBB192989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$228.75 up to 19% OFF

Price: $185.95

Save $9.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Federal Signal 225-120A Rotating Light, 120VAC, Amber

Federal Signal 225-120A Rotating Light, 120VAC, Amber

3M™ 2071 Particulate Filter, P95, 2/Bag

3M™ 2071 Particulate Filter, P95, 2/Bag

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Federal Signal 350-120-30 Horn, 120VAC

Federal Signal 350-120-30 Horn, 120VAC

Edwards Signaling 6536-G5 Horn/Strobe 24V AC

Edwards Signaling 6536-G5 Horn/Strobe 24V AC

Milwaukee® 8977-20 Variable Temperature Heat Gun

Milwaukee® 8977-20 Variable Temperature Heat Gun

Free Shipping

The Federal Signal Electraray® Model 225 is a compact, economical rotating warning light designed for industrial uses. This innovative dome design features a single retaining screw that allows quick and easy access for inspection and relamping. The Federal Signal Electraray has a closed cell neoprene gasket that makes it water resistant. The injection molded reflector rotates around an incandescent lamp and produces 90 flashes per minute. This green dome unit is UL Listed for Type 4X. Constructed to IP66 specifications, the Electraray 225 is ready to mount on a 1/2-inch pipe. Optional mounting brackets are available, simplifying installation on walls and in corners. The Electraray 225 is one of the most economical rotating signaling lights in the Federal Signal product line. Its design makes it easily adaptable for a multitude of indoor and outdoor applications. It is designed for permanent mounting where a 120VAC, 50/60Hz line is available. This light provides an effective, economical means of supplementing audible signaling devices. Federal Signal's Electraray rotating light is an inexpensive warning light for calling attention to emergency situations or process status changes. 5 Year Limited Warranty.

Weights & Dimensions

  • Diameter 5-2/4 in
  • Height 7-1/4 in
  • Weight 2 lbs

Product Details

  • Made in the USA Yes
  • Operating Temperature -31F to 150F
  • Mounting Location 1/2" Pipe
  • Voltage 120 V
  • LED Color Family Green
  • Operating Current 0.22
  • Light Source Incandescent
  • Brand Federal Signal
  • Package Quantity 1
  • Manufacturers Part Number 225-120G
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Federal Signal 225-120G Rotating Light, 120VAC, Green

Federal Signal 225-120G Rotating Light, 120VAC, Green

Item #: WBB192989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant