Contrx Rotation Stops, Pkg. of 2
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | RS |
| Description | Rotation Stops |
| Brand | Contrx |
Related Products
Contrx tight wire kit keeps hoist power cord from drooping. Includes an S-hook with 1/8" cable, a cable clamp, eyebolt and nut-lock washer.
Contrx Heavy-Duty Floor Mounted Jib Crane, 3000 Lb. Capacity, 12' Under Beam Height, 18' Span Contrx Heavy Duty Floor Base Plate Mounted Jib Cranes are designed and constructed for industrial use with years of trouble-free service. With this type of mounting the jib crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. This style of jb crane mounting will allow 360-degree rotation of the boom. The jib crane boom is fabricated out of a steel I-beam and have removable end stops. A machined lower roller carriage is housed in the jib crane head ...
Spanco 500 Series Free Standing Workstation Jib Crane with 360 Degree Rotation provides easy, economic movement for repetitive loads or tooling; trolley included. Freestanding system can be permanently installed onto a concrete foundation or portable base. Indoor service paint finish is standard; outdoor service, food grade service and seaside service available.
Abell-Howe® Foundationless Base Mounted Light Duty Jib Crane 4L0041 500 Lb. Capacity The Abell-Howe J-904L Series was developed to be a foundationless jib for light duty industrial applications requiring only 6" concrete depth. Requires epoxy anchor bolts (HILTI RE-500 adhesive anchoring system required 4 1/2" embedment) Jib provides 360 degree rotation on a tapered roller bearing providing full capacity vertical and radial thrust loading. Concrete floor mush be at least 6" thick and contain wire mesh reinforcement, in minimum soil pressure of 2,500 psf and minimum concrete compressive ...
Contrx Medium-Duty Floor Mounted Jib Crane, 1000 Lb. Capacity, 8' Under Beam Height, 16' Span Contrx Floor Base Plate Mounted Jib Crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. Welded steel base plate with gussets provides long lasting stability. This style of jib crane mounting will allow 360 degrees of boom rotation. Boom includes Teflon bearings to ensure smooth boom rotation. Rolled I-beam fits most standard hoist trolleys. Includes removable end stops. Made in USA.