Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB506422

MPN #: T1217

San Jamar T1217 - Rotissi Glove, 17", Heat & Liquid Resistant

Product Description
San Jamar Rotissi-Glove

Designed for use in rotisserie pits, the Rotissi-Glove provides excellent hand protection coupled with great dexterity! Neoprene® construction protects against liquid, grease and heat up to 500°F (260°C) for 15 seconds. A cotton-flocked lining adds comfort.

Features:

  • Heat protection up to 500°F (260°C) for 15 seconds
  • Neoprene® rubber outer with cotton-flocked lining
  • USDA accepted
  • Rinses clean
  • Sold in pairs
  • One size fits all
PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width5 in
Weight2 lbs
SizeOne Size

Product Details

TypeNeoprene Gloves
ColorBlack
ApplicationFood Industry, Oil Protection
ResistanceHeat & Liquid
Cuff StyleStraight
Latex FreeNo
MaterialNeoprene
Package Quantity1
Manufacturers Part NumberT1217
PurposeRotisserie Glove
Lining MaterialFlocked
Coating MaterialNeoprene
BrandSan Jamar

Compliance & Certifications

CertificationsUSDA Accepted