Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150365

MPN #: P2ARW71A000

Honeywell Roughneck P2A Front Brim Hard Hat, 8 pt. Ratchet Suspension, Type 1, Class C & G, Blue

Product Description
Fibre-Metal® Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. The Roughneck® P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments.

Features:
  • Proprietary injection-molded fiberglass compound offers exceptional impact and crack resistance and is eight times stronger than common high density polyethylene (HDPE) cap shells
  • Best-in-class heat resistance. Meets ANSI-Z89.1-2009 impact resistance tests at extreme
  • temperatures of up to 370°F (P2A) and up to 500°F (P2HN)
  • Solid color resin provides a permanent, no-chip, no-peel finish. Available in nine popular colors
  • Smooth, matte finish makes logo imprints crisper and cleaner, so your official company caps look better and last longer
  • The technically advanced SuperEight suspension balances and spreads weight over a wide area for added comfort and impact protection
  • Available with the famous Fibre-Metal non-slip/non-strip ratchet, Swing Strap™ or TabLok™ headgear
  • Ready to use with the industry's most versatile Quick-Lok® or Speedy® Loop helmet attachment system for faceshields and welding helmets
  • For added assurance of performance, all Roughneck caps are factory-assembled and SEI third-party certified to meet ANSI Z89.1-2009 Type I Class G (including Quick-Lok® model) and CSA Z94.1-2005 Type I Class G or C (Class C for Quick-Lok® model) in both forward and reverse
  • Injection-Molded Fiberglass


PRICE
$38.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height9 in
Weight1 lbs
Size6-3/4" to 8"

Product Details

TypeFront Brim Hard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialFiberglass
ColorBlue
SeriesRoughneck P2A
MaterialFiberglass
DescriptionRoughneck P2A Front Brim Hard Hat
Package Quantity1
Manufacturers Part NumberP2ARW71A000
Suspension8 pt. Ratchet
BrandHoneywell
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, G