Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DomeVex

Model # :WBB3151425

MPN #: TCVO-32T-7DP-PB

DomeVex® Round Acrylic Convex Mirror, Indoor/Outdoor, 32" Dia., 180° Viewing Angle

Product Description
32" Hybrid Vertical Indoor/Outdoor DomeVex® Wide View Mirror that provides 180-degree viewing angles, three times the viewing area of a standard convex mirror, three telescoping brackets, and built in flange for greater strength in windy conditions

Features:
  • Shatter Resistant Acrylic Mirror
  • Excellent Visibility - Low Distortion
  • Easy Installation
  • Hardware Included
  • All DomeVex® Models Mount Like a Convex & Protect Like a Mirrored Dome
  • Approximate Viewing Distance - 40 feet in all directions
  • Color - Silver Mirror


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs
Diameter32 in
Approximate Viewing Distance40 Ft.

Product Details

TypeConvex Safety Mirror
Viewing Angle180 °
ColorSilver
Mounting LocationWall, Post, Racking, Fence
MaterialAcrylic
UsageSafety & Security
Package Quantity1
Manufacturers Part NumberTCVO-32T-7DP-PB
BackingPlastic, HDPE
Indoor/OutdoorIndoor/Outdoor
Rim TypeAluminum
ShapeRound
BrandDomeVex