Features:
- Uses one 100W (max) A19 lamp or equivalent – lamp not included
- 10 inch acrylic lens, with 4 inch twist lock diameter mounting
- Durable non corrosive UV resistant resins
- Fits on most 3 inch post mount, black finish
- 1 Medium Base (E26) Socket
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 12-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Outdoor Light Fixture |
| Color | Black |
| Mounting Location | Pole |
| Wattage | 100 W |
| Voltage | 120 |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 47246-SU |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |