- Must order in increments of 5
- NR = Not Recommended, Designed as an inside pull only
- Convertible from external to internal pull - all except 87006 make 2 pullers
- Self-locking jaws hold puller in place for one-hand operation
- Interchangeable parts allow tremendous variety of applications
- Jaws are forged for maximum strength and durability
- All pullers are easily assembled without the use of other tools
- For filing holes, large fillets and concave surfaces
- Shape: Tapered towards the point
- 4" and 6" fully pointed, 8" and longer semi-pointed
- Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
- Double cut
- Industry pack unhandled
Bahco® Round File, 12" Smooth Cut - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.75 Sold in packages of 5 / $15.75 ea
1
1
Expected on or around 09/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
Product Details
| Manufacturers Part Number | BAH12301230 |
| Cut Type | Smooth |
| Package Quantity | 5 |
| Brand | Bahco |