The Sunlite® 7-3/8" Round LED Mini Flat Panel Fixture is a stylish addition to any decor. The slim disc design features a metal body with white trim and a shatter-resistant frosted lens. This selectable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K,4000K, or 5000K depending on your preference using a switch located on the back. Fixture can be dimmed when installed with an LED compatible dimmer. Output is a bright 1050 lumens (75 watt equivalent) while only using 15W of electricity. High color rendering at 90 CRI. This dimmable indoor/outdoor fixture has a 35,000 hour life span for years of reliable service. Energy Star Certified with an estimated annual energy cost of $1.81 per year (Based on 3 Hrs./Day @ $0.11/kWh). ETL Listed for Wet Location installation (IP20). It features multiple installation options. Retrofit for 5-6" cans with medium base adapter (included) or mount directly to a junction box. Each fixture includes installation hardware and instructions. Measures 7-3/8" Diameter and 1-5/16" high. 3 Year Manufacturer's Warranty
Sunlite® Round Flush Mount Ceiling Light Fixture, 15W, 1050 Lumens, 7-3/8" Dia., White, Pk of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 in |
| Width | 7-3/8 in |
| Height | 1-5/16 in |
| Weight | 2 lbs |
| Diameter | 7-3/8 in |
Product Details
| Type | Flush Mount Light Fixture |
| Average Life | 35000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Mounting Location | Surface Mount |
| Wattage | 15 W |
| Voltage | 120 V |
| Material | Iron |
| Package Quantity | 4 |
| Manufacturers Part Number | 41694-NS |
| Base Type | E26 |
| Lumens | 1050 |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |