x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 721807 - Round Pebbled Bowl 18 Qt., Clear - Pkg Qty 4

Carlisle 721807 - Round Pebbled Bowl 18 Qt., Clear - Pkg Qty 4

Item #: WBB632320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $123.80 / Pkg of 4

Save $6.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Round Pebbled Bowl 18 Qt. - Clear

Features:

  • Pebbled exterior resists scratches
  • Smooth interior is unaffected by salad oils, food acids, or dressings
  • Durable polycarbonate material
  • NSF Listed, dishwasher safe

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 721807
  • DESCRIPTION Round Pebbled Bowl
  • WIDTH INCHES --
  • HEIGHT INCHES 5-5/8
  • COLOR Clear
  • CONSTRUCTION Polycarbonate (PC)
  • CAPACITY 18 Qt.
  • PACKAGE QUANTITY 4
  • NSF Yes
  • DIAMETER INCHES 18-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 721807 - Round Pebbled Bowl 18 Qt., Clear - Pkg Qty 4

Carlisle 721807 - Round Pebbled Bowl 18 Qt., Clear - Pkg Qty 4

Item #: WBB632320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant