Writing the first time, every time, BIC® Round Stic Grip Xtra Comfort Ballpoint Pens combine exceptional performance with excellent longevity, making them a superb choice for everyday notetaking, journaling, schoolwork and more. Easy Glide Technology delivers smooth writing with a crisp, vivid result, while tungsten-carbide balls minimize the potential for skipping and blotting. Translucent barrel makes it easy to see how much ink remains; and for Xtra Comfort, each pen features a snug, comfortable grip.
BIC® Round Stic Grip Xtra Comfort Ballpoint Pen Value Pack, 1.2mm, Black Ink, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.2 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Package Quantity | 36/Pack |
| Description | Round Stic Grip Ballpoint Pen |
| Refillable | No |
| Manufacturers Part Number | BICGSMG361BK |
| Barrel Color Family | Gray |
| Retractable | No |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | BIC |