Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liftex

Model # :T9FB1502878

MPN #: ENR3X16D

Liftex® RoundUp™ 1-1/4"W 16'L Endless Poly Roundsling, Yellow

Product Description
RoundUp™ RoundSlings by Liftex®. Offer the user the ultimate in lifting security and rigging ease. Constructed from one continuous loop of 100% polyester fiber. Versatile for general use. Double layer outer cover protects inner "load bearing" fibers from cut & abrasion. Color coded by capacity. Easy handling and storage. Provides tighter choke with easier release.



PRICE
$99.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width1-1/4 in
Weight8 lbs
Choker Hitch Weight Capacity6700 lbs
Vertical Lift Weight Capacity8400 lbs
Basket Hitch Capacity16800 lbs

Product Details

TypeEndless
ColorYellow
SeriesRoundUp™
StyleWeb Round
MaterialPolyester
Package Quantity1
Manufacturers Part NumberENR3X16D
BrandLiftex

Warranty

Warranty1 yr