Liftex® RoundUp™ 3/4"W 8'L Endless Poly Roundsling ENR1X8D, Purple
Write a Review
|
Questions & Answers (0)
Product Description
Liftex® RoundUp™ 3/4"W 8'L Endless Poly Roundsling, Purple
RoundUp™ RoundSlings by Liftex®. Offer the user the ultimate in lifting security and rigging ease. Constructed from one continuous loop of 100% polyester fiber. Versatile for general use. Double layer outer cover protects inner "load bearing" fibers from cut & abrasion. Color coded by capacity. Easy handling and storage. Provides tighter choke with easier release.
RoundUp™ RoundSlings by Liftex®. Offer the user the ultimate in lifting security and rigging ease. Constructed from one continuous loop of 100% polyester fiber. Versatile for general use. Double layer outer cover protects inner "load bearing" fibers from cut & abrasion. Color coded by capacity. Easy handling and storage. Provides tighter choke with easier release.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 3/4 in |
| Weight | 2 lbs |
| Choker Hitch Weight Capacity | 2100 lbs |
| Vertical Lift Weight Capacity | 2600 lbs |
| Basket Hitch Capacity | 5200 lbs |
Product Details
| Type | Endless |
| Color | Purple |
| Series | RoundUp |
| Style | Web Round |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | ENR1X8D |
| Brand | Liftex |
Warranty
| Warranty | 1 yr |