Royal RPP RCH10 Royal Chef Hat, White Elegant, fully pleated design. Made of high-quality paper for increased comfort and durability. Royal line sweatband for longer wear. Seven-hole vented top increases airflow and comfort. White. Adjustable size.
Royal RPP RCH10 Royal Chef Hat, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10 in |
| Size | Adjustable |
Product Details
| Type | Chef's Hat |
| Package Quantity | 24 |
| Description | Royal Chef Hat |
| Color | White |
| Manufacturers Part Number | RPP RCH10 |
| Primary Use | Foodservice |
| Brand | Royal |