Royal RPPR820, Round Wood Toothpicks, Natural, Plain, 19200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Royal RPPR820, Round Wood Toothpicks
High-quality white birch ensures rigid, snap-resistant use. Ultra-smooth sanded wood provides a premium feel. Extra-sharp ends slip more easily into tight places.
High-quality white birch ensures rigid, snap-resistant use. Ultra-smooth sanded wood provides a premium feel. Extra-sharp ends slip more easily into tight places.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
Product Details
| Material | Wood |
| Flavor | None |
| Package Quantity | 19,200 |
| Description | Round Wood Toothpicks |
| Color | Brown |
| Manufacturers Part Number | RPP R820 |
| Brand | Royal Cup |