Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft SST12 - Royal Touch Serving Tray, Round, 12" Dia.

Model #: WBB551636

MPN #: SST12

American Metalcraft SST12 - Royal Touch Serving Tray, Round, 12" Dia.

|
Questions & Answers (0)
PRICE
$59.95
Usually ships in 7 to 10 days
Royal Touch™ Serving Tray, Round, 12" Dia.

Round Non-Embossed Trays, Heavy-duty stainless steel serving trays are available in non-embossed and embossed patterns. They add the perfect touch to high end catering affairs. 12" (30.5 cm) Dia.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.