en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB660271

MPN #: Royal Orangerie

Royal Victorian Orangerie, T-Shaped, 15'L x 10' 2"W x 9'H

|
Questions & Answers (0)
PRICE
$17,845.00
Usually ships in 2 to 5 days
Royal Victorian Greenhouse "T-Shaped" - 185 sq.ft. with high side-walls (6'7"): Made in Belgium, features 4 mm tempered glass (others only 3 mm) all sections are made of a single piece of glass (others use multiple pieces) this offers a stronger greenhouses. This unit has a double sliding door with a total opening of 57". Features an extensive amount of wind braces for additional strength. Three roof windows (3 automatic opener), 2 Louvre Window and 1 set double sliding doors. 5" high Base Frame. Dark Green. 10'2" deep x 15'7' long/wide x high; 6'7" shoulders + 9' center. Limited Warranty of 15 years.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.