Rockport Works Ruched Bootie, Full Grain Leather, Black, 10.5M
Write a Review
|
Questions & Answers (0)
Product Description
BRB, making my way to the top. The Rockport Daisey Work is a functional allow safety shoe that meets your stylish standards as well as safety footwaer standards. This work shoe is designed exclusively for women's workdays with feature details like antiqued buttons, cut-out accents, and burnished leather to reflect your style in or out of the workplace. The interior cushion pod and forefoot flexibility make your last step of the day as pleasant as your first.
PRICE
$124.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 4 in |
| Size | 10.5 |
Product Details
| Type | Work Boots |
| Color | Black |
| Toe Type | Alloy Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Leather |
| Gender | Women's |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Rockport |