Get the style you want, and the safety protection you need with the truFLEX® Work.A woven mesh upper combines lightweight and breathable performance with a fashionable look, while the slip resistant outsole and composite safety toe provides protection for the workplace.The truFLEX® internal spine runs the length of the midsole to cradle your foot as you walk, and a cushion footbed with every step.
Rockport Works RK4691 Two Eye Tie Work Sneaker, Breathable Knit textile & Leather, Blue & Tan, 10M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 10 |
Product Details
| Color | Blue/Tan |
| Toe Type | Composite Toe |
| For Use With | Work |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Gender | Men's |
| Manufacturers Part Number | RK4691-M-10.0 |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Rockport |