Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rockport

Model # :WBB3123871

MPN #: RK4690-W-09.5

Rockport Works Two Eye Tie Work Sneaker, Breathable Knit textile & Leather, Brown & Tan, 9.5W

Product Description
Get the style you want, and the safety protection you need with the truFLEX® Work. A woven mesh upper combines lightweight and breathable performance with a fashionable look, while the slip resistant outsole and composite safety toe provides protection for the workplace. The truFLEX® internal spine runs the length of the midsole to cradle your foot as you walk, and a cushion footbed with every step.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size9.5

Product Details

ColorBrown/Tan
Toe TypeComposite Toe
For Use WithWork
InsulatedNo
Closure TypeLace-Up
MaterialLeather
GenderMen's
Manufacturers Part NumberRK4690-W-09.5
Slip ResistantYes
WaterproofNo
BrandRockport