Speakman RPG07-0022 Side Outlet Cap
Write a Review
|
Questions & Answers (0)
Product Description
The Speakman RPG07-0022 is a side replacement cap for the SE-4300, SE-4320, SE-4360, SE-4380.
PRICE
$5.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Replacement Part |
| Description | Side Outlet Cap |
| Manufacturers Part Number | RPG07-0022 |
| For Use With | Speakman SE-4300/SE-4320/SE-4360/SE-4380 |
| Brand | Speakman |
Warranty
| Warranty | 1 Year Limited |