NMC RPT172 Tags, Danger Barricade Tag, 6" X 3", White/Red/Black, 25/Pk
|
Questions & Answers (0)
Product Description
6"x3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6 in |
Product Details
| Type | Safety Tags |
| Sign Legend | Barricade Tag |
| Material | Unrippable Vinyl |
| Package Quantity | 1 |
| Description | Danger Barricade Tag |
| Legend Heading | Danger |
| Color | Multi-colored |
| Manufacturers Part Number | RPT172 |
| Brand | Accuform |