NMC RPT36 Tags, Full Cylinder Ready For Use, 6" X 3", White/Green, 25/Pk
Write a Review
|
Questions & Answers (0)
Product Description
NMC RPT36 Tags, Full Cylinder Ready For Use, 6" X 3", White/Green, 25/Pk
6"x3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site.
6"x3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6 in |
Product Details
| Type | Ready For Use Tags |
| Sign Legend | Ready For Use |
| Material | Unrippable Vinyl |
| Package Quantity | 1 |
| Description | Full Cylinder Ready For Use |
| Legend Heading | Full Cylinder |
| Color | Green |
| Manufacturers Part Number | RPT36 |
| Brand | Accuform |