SpillTech RRMAT19 RailRoad Mat, 19"W X 100'L, 2 Per Pack
Provides absorbency and spill protection in rail-specific applications. A tier of sorbent material is top-layered with needle punched felt for strength, and then poly-backed with a chemical resistant material. Sealed edges prevent leaching and ground contamination.
SpillTech RRMAT19 RailRoad Mat, 19"W X 100'L, 2 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 19 in |
| Weight | 38 lbs |
Product Details
| Type | Mats |
| Material | Cellulose/Polyethylene |
| Package Quantity | 2 |
| Description | Rail Mat |
| Color | Black |
| Manufacturers Part Number | RRMAT19 |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |