Ashland RS140 1-3/8" Dia. Galvanized Steel Hand Operated Roller Stop For 2-1/2" Frame Set, 22" BF
Write a Review
|
Questions & Answers (0)
Product Description
The Model RS140 Roller Stop is a hand operated stop used on gravity conveyors where manual line control is required to stop or index conveyed items. The RS 140 is designed for 1-3/8 diameter roller gravity conveyor and has a 1-3/8 diameter roller as the stop. The unit is bolted to the bottom flange of the conveyor frame. It may be used as normally up or down and has a positive over center lock.
PRICE
$615.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 22 in |
| Gauge | 18 |
Product Details
| Assembly Required | No |
| Type | Roller Stop |
| Tube | 1-3/8 x 18 Ga. Galvanized Steel For 22" Between Frame |
| Color | Silver/Green |
| Series | RS140 |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 30371 |
| Brand | Ashland Conveyor Products |