Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2374455

MPN #: RS18i-A118-TAS-200/3/60-Base

Ingersoll Rand RS18i-A118-TAS Rotary Screw Compressor 200/3/60 Base Mount 118 PSI

Product Description
Ingersoll Rand Next Generation R-Series Oil-Flooded, Rotary Screw Air Compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your Next Generation R-Series air compressor optimizes operational parameters to enhance productivity.

Key Features & Benefits:
  • V-Shield™ Technology: provides a totally integrated, leak-free design, featuring PTFE and O-ring face seals
  • Enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and Ingersoll Rand extended life, premium grade coolant
  • Components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric O-rings
  • Xe-Series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser
  • Total Air System (TAS) with integrated dryer: and 3-in-1 heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves ISO air quality
PRICE
$23,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width31.5 in
Height51 in
Weight1500 lbs

Product Details

TypeRotary Screw , Base Mount
CFM107 CFM
Oil TypeCoolant-Ultra Coolant
Horsepower25 HP
Oil SystemSplash Lubricated
Air DryerYes
ColorBeige
After CoolerYes
Max PSI118 psi
Voltage230 V
Air FilterYes
Phase3
Oil Sight GlassYes
Manufacturers Part NumberRS18i-A118-TAS-200/3/60-Base
Fuel TypeElectric
Pump TypeRotary
Noise Output69 dBA
Low Oil ShutoffYes
BrandIngersoll Rand

Warranty

Warranty1 yr