b>Winco CAST-8 Round Cast Iron Skillet
Smooth, fine surface with widened handle and thumb rest for a comfortable grip. This skillet is induction ready and compatible on multiple cooking surfaces.
Winco CAST-8 Round Cast Iron Skillet - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$108.00 Sold in packages of 6 / $18.00 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 1-1/2 in |
| Diameter | 8 in |
Product Details
| Type | Winco CAST-8 Round Cast Iron Skillet |
| Material | Cast Iron |
| Package Quantity | 6 |
| Description | Skillet |
| Manufacturers Part Number | CAST-8 |
| Brand | Winco |