Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179920

MPN #: RSSH3210TX2

Pyramex® RSSH32T Long Sleeve Pullover Sweatshirt, Class 3, 2XL Tall, Hi-Vis Lime

Product Description
Features:
  • 100% Polyester 280g/m2 fleece
  • Weather resistant
  • Elastic knit at wrists and waist
  • Fluorescent background polyester sweatshirt with black fabric at lower front of shirt and cuffs to hide dirt and stains
  • Tall length-extra length at bottom
  • 2" silver reflective material
  • Pull over type sweat shirt with hood
  • Mesh lined hood with adjustable pull cord
  • 1 large front pocket
  • Winter Outwear
Standards & Certifications:
  • ANSI/ISEA 107-2020 Type R Class 3


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL Tall

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 3
ColorGreen
Number of Pockets1
StyleLong Sleeve
MaterialPolyester
DescriptionHigh Visibility Long Sleeve Pullover Sweatshirt
Package Quantity1
GenderUnisex
Manufacturers Part NumberRSSH3210TX2
Primary UseCold Weather Protection
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA 107-2020