Pentel® RSVP Ballpoint Retractable Pen, Refillable, Medium, Assorted Ink, 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Retractable R.S.V.P. Ballpoint Pens are made from a high percentage of recycled plastic. The pen is retractable with a long barrel design. The latex-free Comfort Zone grip provides for writing comfort. Convenient, crystal clear pocket clip attaches to pockets and notebooks. The stylish grip and tip indicate ink color. Pen features a durable stainless steel tip that delivers a medium line. The ink provides long-lasting write-out. Refillable with Pentel BKL10 refill. Comfort Grip/Metal Tip/Pocket Clip/Latex-Free Grip/Stainless Steel Tip.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 8 Pack |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Package Quantity | 8/Pack |
| Description | RSVP Ballpoint Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBK93CRBP8M |
| Barrel Color Family | Assorted |
| Retractable | Yes |
| Ink Color Family | Assorted |
| Brand | Pentel |