- Black background polyester sweatshirt
- 2" silver reflective material with contrasting tape
- Elastic band at the waist and wrists
- Enhanced visibility
- Drawstring hood
- Zipper front closure
- 2 outer pockets
- Winter Outwear
- ANSI/ISEA 107-2020 Type O Class 1
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 1 |
| Color | Black |
| Number of Pockets | 2 |
| Style | Long Sleeve |
| Material | Polyester |
| Description | High Visibility Long Sleeve Zipper Sweatshirt |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | RSZH3411X2 |
| Primary Use | Cold Weather Protection |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 |