- RT Micro Soldering Tips for WXMP MS, WTMP MS, WMRP MS Soldering Irons
- High performance active tip RT Micro MIL-SPEC
- Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive)
- Covers the widest range of geometries and sizes
Weller® RT Micro MIL-SPEC Soldering Tip, Conical Long 0.2 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Micro Soldering Tip |
| Color | Black |
| Manufacturers Part Number | T0050100199 |
| For Use With | WMRP-MS & WXMP-MS |
| Process | Soldering |
| Brand | Weller |