- RT Micro Soldering Tips for WXMP / WXMP MS Soldering Irons
- High performance active tips for micro MIL-SPEC and standard components
- Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive)
- Covers the widest range of geometries and sizes
- Tool-less tip change: The tip can be changed in no time, without using any additional tools, which brings significant time and cost savings
- Short distance from the tip to the handle: Enables easy handling even when working under a microscope
- Patented Boomerang Grip for more Ergonomics: Offers excellent hold and grip, easy movements and conduct of the tool without slipping even after long use
- All of Weller® Active Tips have the Weller® Part Number and Logo engraved, which makes reordering easy and helps prevent any counterfeit issues - guaranteeing the High Weller® Quality
Weller® RT Micro Soldering Tip, Bevel Cut Ø 0.4 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Micro Soldering Tip |
| Color | Black |
| Manufacturers Part Number | T0050100399 |
| Process | Soldering |
| Brand | Weller |