- RT Ultra Soldering Tips for WXUP Soldering Irons
- Designed for heavy duty applications and large components
- Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater)
- MIL-SPEC / IPC standard
- Thermal Core Technology for optimized heat transfer
Weller® RTU 020 G MS Ultra Soldering Tip, Gullwing 2.0 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Ultra Soldering Tips |
| Color | Black |
| Manufacturers Part Number | T0050106599 |
| For Use With | WXUP-MS |
| Process | Soldering |
| Brand | Weller |