- RTW Series Tips for WXMT/ WMRT Soldering Iron
- Military Standard
- Designed for miniature works
- For an optimal performance
- For miniature works which cannot be done with basic tools
- Combination of an excellent heat transfer together with a longer tip life
Weller® RTW 7NWMS Soldering Tip Set, Chisel 0.8 x 0.4 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Soldering Tip Set |
| Color | Black |
| Manufacturers Part Number | T0054466371N |
| Process | Soldering |
| Brand | Weller |