x

Take 15% off your entire order!

Offer applied at checkout

Alliance® Supersize Bands™ Rubber Bands, 12", 14", 17" x 1/4", Red, Green, Blue, 24/Pack

Alliance® Supersize Bands™ Rubber Bands, 12", 14", 17" x 1/4", Red, Green, Blue, 24/Pack

Item #: WBB843915

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $7.70 ea.
  • Buy 3-5 $7.30 ea.
  • Buy 6+ $6.90 ea.

Quantity

Customers Also Viewed

Alliance® Supersize Bands™ Rubber Bands, 12", 14", 17" x 1/4", Red, Green, Blue, 24/Pack

Super-Size Rubber Bands come in three sizes: 12" x 1/4" (red), 14" x 1/4" (green), and 17" x 1/4" (blue). The different colors allow you to color-code your bunches. The large size binds large documents and other valuables, or secures can liners. Use rubber band to hold box flaps down, secure carpet, mats and packages, and more. Rubber bands are biodegradable and come in a resealable poly bag.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 1/4
  • LENGTH INCHES Assorted
  • SIZE Assorted
  • MANUFACTURERS PART NUMBER ALL08997
  • CONSTRUCTION Rubber
  • DESCRIPTION Rubber Band
  • PACKAGE QUANTITY 24/Pack
  • COLOR FINISH Assorted
  • BRAND Alliance
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 24, 2013

    perfect
    Your review:
    These are the perfect size for trash cans in our cafeterias. We can't afford trash liners that grip the trash baskets, these are a perfect solution to our problem. Thanks for an awesome product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alliance® Supersize Bands™ Rubber Bands, 12", 14", 17" x 1/4", Red, Green, Blue, 24/Pack

Alliance® Supersize Bands™ Rubber Bands, 12", 14", 17" x 1/4", Red, Green, Blue, 24/Pack

Item #: WBB843915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant