x

Take 15% off your entire order!

Offer applied at checkout

Alliance® Advantage® Rubber Bands, Size # 10, 1-1/4" x 1/16", Natural, 1 lb. Box

Alliance® Advantage® Rubber Bands, Size # 10, 1-1/4" x 1/16", Natural, 1 lb. Box

Item #: WBB843897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.76 up to 61% OFF

Price: $3.87

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $3.87 ea.
  • Buy 13-24 $3.56 ea.
  • Buy 25+ $3.38 ea.

Quantity

Customers Also Viewed

Alliance® Advantage® Rubber Bands, Size # 10, 1-1/4" x 1/16", Natural, 1 lb. Box

Good tensile strength of Advantage Rubber Bands reduces breakage. Open-ring design allows up to 50 percent faster application than standard flat bands. With mid-range rubber content, these biodegradable, sustainable bands are ideal for most industrial applications.

  • WIDTH INCHES 1/16
  • SIZE 10
  • LENGTH INCHES 1-1/4
  • MANUFACTURERS PART NUMBER ALL26105
  • CONSTRUCTION Rubber
  • DESCRIPTION Rubber Band
  • PACKAGE QUANTITY 3700/Pack
  • COLOR FINISH Natural
  • BRAND Alliance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alliance® Advantage® Rubber Bands, Size # 10, 1-1/4" x 1/16", Natural, 1 lb. Box

Alliance® Advantage® Rubber Bands, Size # 10, 1-1/4" x 1/16", Natural, 1 lb. Box

Item #: WBB843897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant