Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box
Write a Review
|
Questions & Answers (0)
Product Description
Rubber bands offer extremely high crepe rubber content, ensuring maximum count per pound. Rubber content contributes to the excellent tensile strength and firm stretch. Biodegradable, sustainable rubber bands are good for industrial applications and everyday office use.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1/16 in |
| Size | 16 |
Product Details
| Material | Rubber |
| Package Quantity | 2675/Pack |
| Description | Rubber Band |
| Color | Brown |
| Manufacturers Part Number | ALL20165 |
| Brand | Alliance |