Rubber bands offer a strong stretch and fast application. Each band stretches easily to help avoid Carpal Tunnel Syndrome. Rubber bands are ideal for repeated use with excellent longevity and memory to return to original shape and size. Sustainable, biodegradable rubber band meets Federal Specification AA-131-B.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Alliance® Sterling® Rubber Bands, Size # 19, 3-1/2" x 1/16", Natural, 1 lb. Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1/16 in |
| Size | 19 |
Product Details
| Material | Rubber |
| Package Quantity | 1700/Pack |
| Description | Rubber Band |
| Color | Brown |
| Manufacturers Part Number | ALL24195 |
| Brand | Alliance |