x

Take 15% off your entire order!

Offer applied at checkout

Alliance® Pale Crepe Gold® Rubber Bands, Size # 32, 3"x 1/8", Natural, 1 lb. Box

Alliance® Pale Crepe Gold® Rubber Bands, Size # 32, 3"x 1/8", Natural, 1 lb. Box

Item #: WBB843918

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1100/Pack
  • 700/Pack
  • 175/Pack

1100/Pack

$14.24 up to 49% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $8.00 ea.
  • Buy 3-5 $7.60 ea.
  • Buy 6+ $7.20 ea.

Quantity

Customers Also Viewed

Alliance® Pale Crepe Gold® Rubber Bands, Size # 32, 3"x 1/8", Natural, 1 lb. Box

Rubber bands offer extremely high crepe rubber content, ensuring maximum count per pound. Rubber content contributes to the excellent tensile strength and firm stretch. Biodegradable, sustainable rubber bands are good for industrial applications and everyday office use.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 1/8
  • LENGTH INCHES 3
  • SIZE 32
  • MANUFACTURERS PART NUMBER ALL20325
  • CONSTRUCTION Rubber
  • PACKAGE QUANTITY 1100/Pack
  • DESCRIPTION Rubber Band
  • COLOR FINISH Natural
  • BRAND Alliance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alliance® Pale Crepe Gold® Rubber Bands, Size # 32, 3"x 1/8", Natural, 1 lb. Box

Alliance® Pale Crepe Gold® Rubber Bands, Size # 32, 3"x 1/8", Natural, 1 lb. Box

Item #: WBB843918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant