x

Take 15% off your entire order!

Offer applied at checkout

Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

Item #: WBB1449708

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 640/Pack
  • 160/Pack

640/Pack

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $7.50 ea.
  • Buy 3-5 $7.20 ea.
  • Buy 6+ $6.90 ea.

Quantity

Customers Also Viewed

Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

General purpose rubber bands for home or office use. Approximate Count: 640; Size: 33; Length: 3 1/2"; Gauge: 1/24".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 1/8
  • LENGTH INCHES 3-1/2
  • SIZE 33
  • MANUFACTURERS PART NUMBER UNV00133
  • CONSTRUCTION Rubber
  • PACKAGE QUANTITY 640/Pack
  • DESCRIPTION Rubber Band
  • COLOR FINISH Beige
  • WEIGHT LBS 1
  • BRAND Universal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

Universal® Rubber Bands, Size 33, 3-1/2 x 1/8, 640 Bands/1lb Pack

Item #: WBB1449708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant