x

Take 15% off your entire order!

Offer applied at checkout

Alliance® Pale Crepe Gold® Rubber Bands, Size # 82, 2-1/2" x 1/2", Natural, 1 lb. Box

Alliance® Pale Crepe Gold® Rubber Bands, Size # 82, 2-1/2" x 1/2", Natural, 1 lb. Box

Item #: WBB844175

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.24 up to 65% OFF

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $5.60 ea.
  • Buy 13-24 $5.30 ea.
  • Buy 25+ $4.93 ea.

Quantity

Customers Also Viewed

Alliance® Pale Crepe Gold® Rubber Bands, Size # 82, 2-1/2" x 1/2", Natural, 1 lb. Box

Rubber bands offer extremely high crepe rubber content, ensuring maximum count per pound. Rubber content contributes to the excellent tensile strength and firm stretch. Biodegradable, sustainable rubber bands are good for industrial applications and everyday office use.

  • WIDTH INCHES 1/2
  • LENGTH INCHES 2-1/2
  • SIZE 82
  • MANUFACTURERS PART NUMBER ALL20825
  • CONSTRUCTION Rubber
  • PACKAGE QUANTITY 320/Pack
  • DESCRIPTION Rubber Band
  • COLOR FINISH Natural
  • BRAND Alliance
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alliance® Pale Crepe Gold® Rubber Bands, Size # 82, 2-1/2" x 1/2", Natural, 1 lb. Box

Alliance® Pale Crepe Gold® Rubber Bands, Size # 82, 2-1/2" x 1/2", Natural, 1 lb. Box

Item #: WBB844175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant