Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red

Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red

Item #: WBM1308609

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.00 up to 40% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wearwell® WorkSafe® Light Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Gray

Wearwell® WorkSafe® Light Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Gray

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2

Plano Guide Waterproof StowAway® w/O-Ring Seal Box, 14"W x 9"D x 1-7/8"H, Clear - Pkg Qty 2

Rubber-Cal "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 5 ft - Red

Rubber-Cal "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 5 ft - Red

Rubber-Cal "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 3 ft - Black

Rubber-Cal "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 3 ft - Black

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 3' Black

Add-A-Level™ Stackable Platform Starter 2-5/8" Thick 2' x 3' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Red

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 5' Red

Apache Mills Performa 100N™ Modular Drainage Mat 5/8" Thick 3' x 3' Black

Apache Mills Performa 100N™ Modular Drainage Mat 5/8" Thick 3' x 3' Black

Rhino Mats K-Series Comfort Tract Anti Fatigue Yellow Mat 1/2" Thick 3' x 5' Red

Rhino Mats K-Series Comfort Tract Anti Fatigue Yellow Mat 1/2" Thick 3' x 5' Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

"Dura-Chef Interlock" Kitchen Anti-Fatigue Mats- 5/8-inch x 3ft x 3ft, RedDura-Chef Interlock Anti-Fatigue Matting is a rubber floor mat that is available in a 5/8-inch x 3ft x 3ft size. This cushioned floor mat is made from a natural and reclaimed rubber that provides ample padding and support. The tiles join together to create a surface that is safe, non-slip, anti-fatigue, and can fit any size room. These drainage mats are capable of allowing liquids and debris to fall through holes to the subsurface, leaving a cleaner walkway above. When a spill does happen during peak hours, you can be sure that it will be less of a concern. The rubber construction of these anti-skid mats provides great traction, even when the surface is moist. While ensuring safe footing, this cushioned floor also provides anti-fatigue qualities. The natural and reclaimed rubber material of the rubber floor mat is 5/8-inch thick, offering great support for employees who are on their feet. These anti-fatigue workshop mats can increase productivity by reducing fatigue and weariness. Not only does this interlocking cushioned flooring provide safety and anti-fatigue qualities, but it is also easy to install. This modular version of the Dura-Chef mats is an interlocking mat that is easily installed by anyone. The individual tiles join together to fit the size of any room. This product is great for use as workshop mats, bathrooms, or as mats for the kitchen. It provides a simple and safe solution to making your flooring non-slip, while preventing slips and falls. The affordable price and the great features of this rubber floor mat make for an excellent product that can fit into any application. Choose Dura-Chef to give you a safe and easy flooring option today.

Product Details

  • Pattern Drain Holes
  • Description Kitchen Anti-Fatigue Drainage Mat Tile
  • Type Pre-Cut Mat Tile
  • Surface Material Rubber
  • Border Color Family No Border
  • Package Quantity 1
  • Series Dura Chef
  • Warranty 3
  • Material Rubber
  • Manufacturers Part Number 03_126_INT_WRD
  • Color Family Red
  • Backing Material Rubber

Weights & Dimensions

  • Coverage Area 1234 ft²
  • Width 3 ft
  • Length 3 ft
  • Thickness 5/8 in
  • Weight 18 lbs
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red

Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red

Item #: WBM1308609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Rubber Floor Matting, 5/8" x 36" x 36", Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant