Nottingham Carpet Floor Mat is an anti-skid flooring that is sold at a size of 47-inches x 71-inches. This entrance doormat provides any commercial entryway with scraping action, non-slip protection, and cleaner, longer-lasting floors. The surface of this carpet floor mat serves to scrape away any unwanted liquids and dirt from incoming shoes. Since heavy foot traffic plays a large part in bringing filth into indoor spaces, a resilient rubber backed-carpeting is needed to protect the floors. This doormat is a one-piece molded rubber mat and has excellent wear resistant qualities. While scraping off wet and dirt from shoes, this anti-skid flooring reduces the risk of injury due to slips or falls. The absorbency of the carpet will make a non-slip surface to improve the safety of any entryway. This reduces liability concerns. This rubber-backed carpeting is also a great way to keep moisture and dirt from deteriorating interior floors. The 100% rubber backing is resistant to water and will stop it from reaching the subsurface while containing liquids on the surface. Serving as protective floor mats, the "Nottingham" carpet floor mat will allow for longer-lasting interior floors. These welcome doormats are perfect for commercial entryways, improving safety and increasing the life of your existing flooring. The scraping action will reduce the amount of excess soil and liquid from incoming foot traffic, making this entrance doormat an excellent investment. Your floors will be protected for seasons to come, buy one today.
Model # :WBM1308703
MPN #: 03-202-ZWBR
Rubber-Cal "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Brown Polypropylene Mat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.92 ft |
| Width | 5.92 ft |
| Weight | 47 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Brown |
| Surface Material | PET |
| Series | Nottingham |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Waffle |
| Modular | No |
| Manufacturers Part Number | 03-202-ZWBR |
| Indoor/Outdoor | Indoor |
| Traffic | Heavy Duty |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Environmental Conditions | Home & Office |