Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
RUL_03_183_WBK_03_main

Model #: WBM1308582

MPN #: 03_183_WBK_03

Rubber-Cal "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 3 ft - Black

|
Questions & Answers (0)
PRICE
$123.95
was $134.00
Save $10.05 (7%)
Usually ships in 1 to 4 days
Paw Grip Black Rubber Matting is an excellent gripping product sold at a width of 34 inches. This 3/8-inch thick commercial mat is available in custom lengths up to 50 continuous feet in half-foot increments. The name reveals its best feature as the "Paw Grip" provides superior traction. In addition, this rubber entry mat offers drainage holes for a cleaner surface and is a fully reversible, dishwasher-safe product. These anti slip floors contain a textured surface with extra gripping action for a safer walkway. The raised bar design allows users the necessary traction to reduce slipping accidents while providing a unique material that is resistant to oils and greases. While it offers a non-slip surface, it also serves as drainage matting with holes throughout the product. In wet applications where a lightweight and moisture resistant mat is necessary, the "Paw Grip" is an outstanding choice to provide a clear and safe walkway. Not only are these industrial floor mats conducive to safer flooring, but they are also fully reversible. This durable and efficient black rubber matting is designed to outlast its competitors by offering twice the lifetime. When cleaning does become necessary, the material can be washed using any common commercial equipment, and can even be put in most industrial dishwashers. The "Paw Grip"s are excellent anti slip floors with a raised bar design for extra traction. Safe for wet applications, the "Paw Grip" also serves as drainage matting to ensure a cleaner surface that is naturally resistant to oils and greases. The fully reversible commercial mat is designed to last twice as long for a durable and cost-efficient product. Sparing no expense at safety, the "Paw Grip" is an ideal mat for your flooring needs, so wait not longer to bring that safety home with you today.

1
1
Easy online or call-in returns.