ROPPE Rubber stair treads is the perfect complement to flooring projects in shopping malls, retail settings, government centers, hospitals and airports. As easy to install as they are to maintain. Contains 10% natural rubber, a renewable resource. Most styles offer ADA nose-compliant features.
Rubber Light Duty Ribbed Stair Tread Square Nose 12.25" x 60" Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12-1/4 in |
| Height | 1/16 in |
| Weight | 6 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Square Nose |
| Color | Brown |
| Surface Material | Ribbed |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Rubber Light Duty Ribbed Stair Tread Square Nose |
| Manufacturers Part Number | 60802P110 |
| Brand | Roppe |